5/16" Dia x 5/16" Shank 0.030" Radius 4-Flute Corner Radius Typhoon Red Series Carbide End Mills

  • Mfr # 102672

  • Zoro # G505880395


product price:  $32.35
/ea

Key Features

End Type
Corner Radius
Corner Radius
0.03
Length of Cut
13/16in
Features
AlTiN end mills with corner radius provides greater strength and minimizes chipping on the corners in demanding applications.
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102672
Zoro #
G505880395
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.03
Length of Cut
13/16in
Milling Diameter
5/16 in
Overall Length
2-1/2 in
Shank Dia.
5/16 in

Details

End Type
Corner Radius
Features
AlTiN end mills with corner radius provides greater strength and minimizes chipping on the corners in demanding applications.
Number of Flutes
4
Type
Regular
Finish
AlTiN
Cutting Direction
Right
End Mill Material
Solid Carbide
Center Cutting
Yes

Description

Typhoon end mills with corner radius provides greater strength and minimizes chipping on the corners in demanding applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.