5/16" Dia x 5/16" Shank 0.045" Radius 2-Flute Reg Length Corner Radius Blue Series Carbide End Mills

  • Mfr # 101148

  • Zoro # G005880949


product price:  $22.45
/ea

Key Features

End Mill Material
Solid Carbide
Corner Radius
0.045
Center Cutting
Yes
Shank Dia.
5/16 in
Length of Cut
13/16in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101148
Zoro #
G005880949
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Corner Radius
0.045
Shank Dia.
5/16 in
Length of Cut
13/16in
Milling Diameter
5/16 in
Overall Length
2-1/2 in

Details

End Mill Material
Solid Carbide
Center Cutting
Yes
Number of Flutes
2
End Type
Corner Radius
Type
Regular
Finish
Bright
Cutting Direction
Right

Description

Two flute carbide end mill with corner radius allows more strength and minimizes chipping on corners. Two flute construction provides more chip space and clearance than three or four flute designs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.