516 Dia x 516 Shank 3Flute 40 Deg, Helix TiCN Coated Green Series Carbide End Mill

  • Mfr # 153380

  • Zoro # G907187634


product price:  $44.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
153380
Zoro #
G907187634
UPC #
-
Country of Origin
United States

Description

Mill Diameter Inch 516 Number of Flutes 3 Material Solid Carbide Length of Cut Inch 158 Shank Diameter Inch 516 FinishCoating TiCN Single or Double End Single Center Cutting Yes Overall Length Inch 4 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 40 Special geometry allows for high chip loads and feed rates 3 flute design excellent for slotting and profiling at high speeds Made from premium submicron grain carbide Cutting diameter tolerance 00000002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.