
516 Dia x 516 Shank 3Flute 40Deg Helix TiCN Coated Green Series Carbide End Mill
Mfr # 153378
Zoro # G207187716
product price:Â $32.45
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
153378
Zoro #
G207187716
UPC #
-
Country of Origin
United States
Description
Mill Diameter Inch 516 Number of Flutes 3 Material Solid Carbide Length of Cut Inch 1316 Shank Diameter Inch 516 FinishCoating TiCN Single or Double End Single Center Cutting Yes Overall Length Inch 212 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 40 Special geometry allows for high chip loads and feed rates 3 flute design excellent for slotting and profiling at high speeds Made from premium submicron grain carbide Cutting diameter tolerance 00000002
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.