
516 Dia x 516 Shank 4Flute Variable Helix Typhoon Red Series Carbide End Mill
Mfr # 153264
Zoro # G007187589
product price: $44.75
/eaKey Features
Number of Flutes
4
Dimension Type
Regular
Shank Dia.
5/16 in
Center Cutting
Yes
Single or Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
153264
Zoro #
G007187589
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Dimension Type
Regular
Shank Dia.
5/16 in
Length of Cut
1-1/8in
Milling Diameter
5/16 in
Overall Length
3 in
Details
Number of Flutes
4
Center Cutting
Yes
Single or Double End
Single
Flute Direction
Right
Cutting Direction
Right
Variable Helix
Yes
Finish
AlTiN
Material
Solid Carbide
Description
Mill Diameter Inch 516 Number of Flutes 4 Material Solid Carbide Length of Cut Inch 118 Shank Diameter Inch 516 FinishCoating Modified AlTiN Single or Double End Single Center Cutting Yes Overall Length Inch 3 Flute Direction Right Cutting Direction Right Variable Helix Yes Helix changes along flutes Increased stability during cutting action Substantial increase in speed Small corner radius for added strength and smoother cutting action AlTiN coated for improved tool life and increased production output Made from premium submicron grain carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.