
5/16" Diameter x 5/16" Shank 2-Flute Long Length Ball Nose Yellow Series Carbide End Mills (Discontinued)
- Mfr # 102786
- Zoro # G405880068
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
102786
Zoro #
G405880068
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
5/16 in
Length of Cut
1-1/8 in
Shank Dia.
5/16 in
Overall Length
3 in
Details
End Mill Material
Solid Carbide
Number of Flutes
2
Single End/Double End
Single
Features
These long length carbide ball nose end mills offer added reach for deep pocket and contour milling applications. TiAlN coating enhances both reduction and tool life
Finish
TiAlN
Cutting Direction
Right
Description
These long length carbide ball nose end mills offer added reach for deep pocket and contour milling applications. TiAlN coating enhances both reduction and tool life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.