5/16" Diameter x 5/16" Shank 2-Flute Regular Length Typhoon Red Series Carbide End Mills

  • Mfr # 104612

  • Zoro # G605880332


product price:  $28.65
/ea

Key Features

Shank Dia.
5/16 in
Finish
AlTiN
Cutting Direction
Right
Length of Cut
13/16in
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104612
Zoro #
G605880332
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
5/16 in
Length of Cut
13/16in
Overall Length
2-1/2 in
Dimension Type
Regular
Milling Diameter
5/16 in

Details

Finish
AlTiN
Cutting Direction
Right
Material
Solid Carbide
Single or Double End
Single
Center Cutting
Yes
Number of Flutes
2
Flute Direction
Right

Description

These end mills are manufactured with Premium Sub-Micron carbide and are designed to cut hardened materials. The unique geometry of the Typhoon end mill combined with its modified AlTiN coating make it an excellent choice for demanding applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.