
5/16" Diameter x 5/16" Shank 2-Flute Typhoon Red Series Carbide Mold Mills (Discontinued)
- Mfr # 104040
- Zoro # G105880740
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104040
Zoro #
G105880740
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Milling Diameter
5/16 in
Length of Cut
15/32 in
Shank Dia.
5/16 in
Details
Material
Solid Carbide
Number of Flutes
2
Finish
AlTiN
Single End/Double End
Single
Features
The AlTiN Mold Mill offers excellent performance and tool life in mold milling applications on tougher materials.
Cutting Direction
Right
Flute Direction
Right
Description
The Typhoon Mold Mill offers excellent performance and tool life in mold milling applications on tougher materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.