5/16" Diameter x 5/16" Shank 3-Flute Regular Length Roughing Typhoon Red Series Carbide End Mills

  • Mfr # 104802

  • Zoro # G005880246


product price: $43.29
/ea

Key Features

Material
Solid Carbide
Overall Length
2-1/2 in
Number of Flutes
3
Finish
AlTiN
Length of Cut
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104802
Zoro #
G005880246
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Milling Diameter
5/16 in
Length of Cut
3/4 in
Shank Dia.
5/16 in
Dimension Type
Regular

Details

Material
Solid Carbide
Number of Flutes
3
Finish
AlTiN
Features
This fine pitch rougher is designed for milling harder metals and has updated geometry in the design of this tool for higher feed rates with no vibration or chatter and chip breakers to eliminate birdnesting
Pitch
Coarse
Cutting Direction
Right
Center Cutting
Yes
Single End/Double End
Single
Flute Direction
Right

Description

This fine pitch rougher is designed for milling harder metals and has updated geometry in the design of this tool for higher feed rates with no vibration or chatter and chip breakers to eliminate birdnesting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.