5/16" Diameter x 5/16" Shank 4-Flute Extra Long Length Blue Series Carbide End Mills

  • Mfr # 102456

  • Zoro # G005880451


product price:  $30.25
/ea

Key Features

Cutting Direction
Right
Overall Length
4 in
Dimension Type
Extra Long
Single or Double End
Single
Helix Angle
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102456
Zoro #
G005880451
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
4 in
Dimension Type
Extra Long
Milling Diameter
5/16 in
Shank Dia.
5/16 in
Length of Cut
1-5/8in

Details

Cutting Direction
Right
Single or Double End
Single
Helix Angle
30
Material
Solid Carbide
Finish
Bright
Center Cutting
Yes
Number of Flutes
4
Flute Direction
Right

Description

Extra Long Length End mills combine added flute and overall length for greater reach when deep slotting or milling. These end mills have the capability to mill much thicker material in a single pass, thereby eliminating the interrupted cut that may be present with regular length end mills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.