5/16" Diameter x 5/16" Shank 4-Flute Long Length Ball Nose Yellow Series Carbide End Mills

  • Mfr # 102948

  • Zoro # G405880891


product price:  $55.25
/ea

Key Features

Milling Diameter
5/16 in
End Mill Material
Solid Carbide
Flute Direction
Right
Overall Length
3 in
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102948
Zoro #
G405880891
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
5/16 in
Overall Length
3 in
Shank Dia.
5/16 in
Length of Cut
1-1/8 in

Details

End Mill Material
Solid Carbide
Flute Direction
Right
Number of Flutes
4
Finish
TiAlN
Single End/Double End
Single End
Item
End Mill
Cutting Direction
Right

Description

Long Length End mills combine added flute and overall length for greater reach when deep slotting or milling. These end mills have the capability to mill much thicker material in a single pass, thereby eliminating the interrupted cut that may be present with regular length end mills. TiAlN coated for increased speed and feed capabilities and enhanced tool life

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.