5/16" Diameter x 5/16" Shank 6-Flute Regular Length Typhoon Red Series Carbide End Mills

  • Mfr # 101056

  • Zoro # G105875906


product price:  $27.35
/ea

Key Features

Flute Direction
Right
Cutting Direction
Right
Shank Dia.
5/16 in
Dimension Type
Regular
Number of Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101056
Zoro #
G105875906
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
5/16 in
Dimension Type
Regular
Length of Cut
13/16in
Milling Diameter
5/16 in
Overall Length
2-1/2 in

Details

Flute Direction
Right
Cutting Direction
Right
Number of Flutes
6
Center Cutting
Yes
Finish
AlTiN
Helix Angle
50
Single or Double End
Single
Material
Solid Carbide

Description

Multi Flute Typhoon end mill design allow them to be run at higher RPM than conventional end mills as well as increase tool life without chipping.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.