5/16" ER16 Tap Collets

  • Mfr # 337855

  • Zoro # G505873830


product price: $65.69
/ea

Key Features

Square Size
0.238 in
Collet Series
ER16
Coolant Through
No
Type
ER
Overall Diameter
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337855
Zoro #
G505873830
UPC #
-
Country of Origin
India

Dimensions

Square Size
0.238 in
Overall Diameter
17 mm
Tap Size
5/16 in
Overall Length
27 mm

Details

Collet Series
ER16
Coolant Through
No
Type
ER
Hand or Pipe Tap
Hand
Features
For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity

Description

- For synchronous, rigid tapping operations using TG collet chuck - Collet bore is exact tool diameter with square drive for accuracy and rigidity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.