
532 Dia x 316 Shank 3Flute 40Deg Helix Green Series Carbide End Mill
Mfr # 153312
Zoro # G507187508
product price:Â $15.35
/eaKey Features
Cutting Direction
Right
Milling Diameter
5/32 in
Dimension Type
Regular
Length of Cut
9/16in
Single or Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
153312
Zoro #
G507187508
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
5/32 in
Dimension Type
Regular
Length of Cut
9/16in
Shank Dia.
3/16 in
Overall Length
2 in
Details
Cutting Direction
Right
Single or Double End
Single
Number of Flutes
3
Helix Angle
40
Material
Solid Carbide
Center Cutting
Yes
Flute Direction
Right
Finish
Bright
Description
Mill Diameter Inch 532 Number of Flutes 3 Material Solid Carbide Length of Cut Inch 916 Shank Diameter Inch 316 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 2 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 40 Special geometry allows for high chip loads and feed rates 3 flute design excellent for slotting and profiling at high speeds Made from premium submicron grain carbide Cutting diameter tolerance 00000002
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.