
5/32" Diameter x 3/16" Shank 2-Flute Stub Length Ball Nose Blue Series Carbide End Mills
Mfr # 101248
Zoro # G105880405
product price:Â $16.35
/eaKey Features
Milling Diameter
5/32 in
End Mill Material
Solid Carbide
Number of Flutes
2
Length of Cut
5/16 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101248
Zoro #
G105880405
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
5/32 in
Length of Cut
5/16 in
Shank Dia.
3/16 in
Overall Length
2 in
Details
End Mill Material
Solid Carbide
Number of Flutes
2
Single End/Double End
Single
Cutting Direction
Right
Flute Direction
Right
Finish
Bright
Description
This series has added strength and stability with the same geometry of our standard length series. Stub end mills are specifically designed for shallow milling, contour milling and slotting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.