
5/32" Diameter x 3/16" Shank 3-Flute Regular Length Ball Nose Blue Series Carbide End Mills
Mfr # 101116
Zoro # G405880785
product price:Â $21.19
/eaKey Features
Milling Diameter
5/32 in
End Mill Material
Solid Carbide
Number of Flutes
3
Length of Cut
9/16 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101116
Zoro #
G405880785
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
5/32 in
Length of Cut
9/16 in
Shank Dia.
3/16 in
Overall Length
2 in
Details
End Mill Material
Solid Carbide
Number of Flutes
3
Single End/Double End
Single
Finish
Bright
Features
3 flute carbide end mills offer maximum chip clearance therefore reducing chip packing.
Cutting Direction
Right
End Mill Application
End milling, Slotting, Sinking On
Description
3 flute carbide end mills offer maximum chip clearance therefore reducing chip packing. For: End milling, Slotting, Sinking On: Steels, Cast Iron, Aluminum, Copper, Brass, Plastics, and Abrasive type materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.