5/64" Diameter x 1/8" Shank 4-Flute Regular Length Yellow Series Carbide End Mills

  • Mfr # 102833

  • Zoro # G805880453


product price: $11.69
/ea

Key Features

Material
Solid Carbide
Overall Length
1-1/2 in
Milling Diameter
5/64 in
Number of Flutes
4
Finish
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102833
Zoro #
G805880453
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
1-1/2 in
Milling Diameter
5/64 in
Length of Cut
1/4 in
Shank Dia.
1/8 in
Dimension Type
Regular

Details

Material
Solid Carbide
Number of Flutes
4
Finish
TiAlN
Single End/Double End
Single
Center Cutting
Yes
Features
The industry standard for a variety of applications including profile milling, slot milling and production milling in a variety of materials. TiAlN coated for increased speed and feed capabilities and enhanced tool life
Cutting Direction
Right
Helix Angle
30
Flute Direction
Right

Description

The industry standard for a variety of applications including profile milling, slot milling and production milling in a variety of materials. TiAlN coated for increased speed and feed capabilities and enhanced tool life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.