Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8"-11 UNC Orange Ring HSSE-V3 Spiral Flute Taps

  • Mfr # 124975

  • Zoro # G505875292


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Thread Direction
Right Hand
Tap Chamfer
2.5P
Thread Limit
H3
Tap Thread Size
5/8 in-11
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
124975
Zoro #
G505875292
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/8 in-11
Thread Length
0.909 in
Overall Length
3-13/16 in

Details

Thread Direction
Right Hand
Tap Chamfer
2.5P
Thread Limit
H3
Number of Flutes
4
Through Coolant
No
Flute Direction
Right
Tap Material
HSSE-V3
Standards
UNC
Material Application
Stainless Steel
Features
HSSE-V3% Vanadium Superior performance in stainless steels Up to 35 HRC
Tap Finish
Black Oxide

Description

HSSE-V3% Vanadium - Superior performance in stainless steels - Up to 35 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.