Zoro Homepage

5/8"-18 UNF H.S.S. Plug Hand Taps

  • Mfr # 123238

  • Zoro # G305875492


product price: $35.75
/ea

Key Features

Tap Thread Size
5/8 in-18
Through Coolant
No
Tap Material
High Speed Steel
Overall Length
3-13/16 in
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123238
Zoro #
G305875492
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/8 in-18
Overall Length
3-13/16 in

Details

Through Coolant
No
Tap Material
High Speed Steel
Number of Flutes
4

Description

High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.