Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8"-18 UNF Orange Ring HSSE-V3 Spiral Flute Taps

  • Mfr # 124984

  • Zoro # G605875307


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Flute Direction
Right
Thread Limit
H3
Material Application
Stainless Steel
Through Coolant
No
Tap Thread Size
5/8 in-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124984
Zoro #
G605875307
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/8 in-18
Overall Length
3-13/16 in
Thread Length
0.909 in

Details

Flute Direction
Right
Thread Limit
H3
Material Application
Stainless Steel
Through Coolant
No
Tap Finish
Black Oxide
Thread Direction
Right Hand
Number of Flutes
4
Tap Material
HSSE-V3
Standards
UNF
Tap Chamfer
2.5P
Features
HSSE-V3% Vanadium Superior performance in stainless steels Up to 35 HRC

Description

HSSE-V3% Vanadium - Superior performance in stainless steels - Up to 35 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.