Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Gs Tooling 5/8 4-Flute 0.020 Radius Solid Carbide End Mill TiAlN Coated 101893

5/8 4-Flute 0.020 Radius Solid Carbide End Mill TiAlN Coated (Discontinued)

  • Mfr # 101893
  • Zoro # G205880572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101893
Zoro #
G205880572
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Dimension Type
Regular
Corner Radius
0.02 in
Shank Dia.
5/8 in
Overall Length
3-1/2 in
Length of Cut
1-1/4 in
Milling Dia.
5/8 in

Details

End Mill Material
Solid Carbide
Number of Flutes
4
End Mill Cutting Type
Corner Radius
Finish
TiAlN
Center Cutting
Yes
Features
Four flute carbide end mills with corner radius allows more strength and minimizes chipping on corners. Four flute construction provides more strength than two or three flute and will also result in excellent surface finishes.
Cutting Direction
Right
Flute Direction
Right

Description

Four flute carbide end mills with corner radius allows more strength and minimizes chipping on corners. Four flute construction provides more strength than two or three flute and will also result in excellent surface finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.