58 Dia x 58 Shank 2Flute Regular Length HSS End Mill For Aluminum

  • Mfr # 103511

  • Zoro # G007176323


product price:  $34.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103511
Zoro #
G007176323
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter Inch 58 Number of Flutes 2 Material High Speed Steel Length of Cut Inch 158 Shank Diameter Inch 58 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 334 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 42 The 2 flute end mills for aluminum have high helix flute design making them well suited for milling aluminum and other nonferrous materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.