This item is Discontinued.

Sowa 58 Dia x 58 Shank 3Flute 40 Deg, Helix TiCN Coated Green Series Carbide End Mill 153390

58 Dia x 58 Shank 3Flute 40 Deg, Helix TiCN Coated Green Series Carbide End Mill (Discontinued)

  • Mfr # 153390
  • Zoro # G607187583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
153390
Zoro #
G607187583
UPC #
-
Country of Origin
United States

Description

Mill Diameter Inch 58 Number of Flutes 3 Material Solid Carbide Length of Cut Inch 114 Shank Diameter Inch 58 FinishCoating TiCN Single or Double End Single Center Cutting Yes Overall Length Inch 312 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 40 Special geometry allows for high chip loads and feed rates 3 flute design excellent for slotting and profiling at high speeds Made from premium submicron grain carbide Cutting diameter tolerance 00000002

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.