Zoro Homepage

58 Dia x 58 Shank MultiFlute Regular Length HSS End Mill

  • Mfr # 104426

  • Zoro # G307177129


product price: $24.15
/ea

Key Features

Center Cutting
Yes
Flute Direction
Right
Single End/Double End
Single
Finish
Bright
Helix Angle
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104426
Zoro #
G307177129
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Type
Regular
Shank Dia.
5/8 in
Length of Cut
1-5/8in
Milling Diameter
5/8 in
Overall Length
3-3/4 in

Details

Center Cutting
Yes
Flute Direction
Right
Single End/Double End
Single
Finish
Bright
Helix Angle
30
Number of Flutes
4
Material
High Speed Steel
Cutting Direction
Right

Description

Mill Diameter Inch 58 Number of Flutes 4 Material High Speed Steel Length of Cut Inch 158 Shank Diameter Inch 58 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 334 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Centre cutting allows these end mills to drill into the part for the beginning of a slot These centre cutting end mills are recommended for pocketing, tracer milling, cam milling, die sinking and slotting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.