This item is Discontinued.

Gs Tooling 5/8" Diameter 3-Flute Ball Nose Regular Length TiAlN Coated Carbide End Mill 102487

5/8" Diameter 3-Flute Ball Nose Regular Length TiAlN Coated Carbide End Mill (Discontinued)

  • Mfr # 102487
  • Zoro # G105880559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102487
Zoro #
G105880559
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
5/8 in
Length of Cut
1-1/4 in
Shank Dia.
5/8 in
Overall Length
3-1/2 in

Details

End Mill Material
Solid Carbide
Number of Flutes
3
Single End/Double End
Single
Features
3 flute carbide end mills offer maximum chip clearance therefore reducing chip packing.
Finish
TiAlN
End Mill Application
End milling, Slotting, Sinking On
Cutting Direction
Right

Description

3 flute carbide end mills offer maximum chip clearance therefore reducing chip packing. For: End milling, Slotting, Sinking On: Steels, Cast Iron, Aluminum, Copper, Brass, Plastics, and Abrasive type materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.