5/8" Diameter x 5/8" Shank 2-Flute Stub Length Blue Series Carbide End Mills

  • Mfr # 101236

  • Zoro # G005880185


product price: $73.19
/ea

Key Features

Milling Diameter
5/8 in
Flute Direction
Right
Number of Flutes
2
Cutting Direction
Right
Dimension Type
Stub
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101236
Zoro #
G005880185
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
5/8 in
Dimension Type
Stub
Shank Dia.
5/8 in
Length of Cut
3/4in
Overall Length
3 in

Details

Flute Direction
Right
Number of Flutes
2
Cutting Direction
Right
Center Cutting
Yes
Single or Double End
Single
Helix Angle
30
Finish
Bright
Material
Solid Carbide

Description

2 Flute Stub has added strength and stability with the same geometry of our standard length series. Stub end mills are specifically designed for shallow milling and slotting in a variety of materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.