
5/8 Diameter x 5/8 Shank 3-Flute 60 Degree High Helix Blue Series Carbide End Mills
Mfr # 101014
Zoro # G905880926
product price:Â $79.75
/ea
Free Shipping & Returns
Key Features
Material
Solid Carbide
Overall Length
3-1/2 in
Milling Diameter
5/8 in
Number of Flutes
3
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101014
Zoro #
G905880926
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
3-1/2 in
Milling Diameter
5/8 in
Length of Cut
1-1/4 in
Dimension Type
Regular
Shank Dia.
5/8 in
Details
Material
Solid Carbide
Number of Flutes
3
Finish
Bright
Features
Helix Angle
60
Cutting Direction
Right
Center Cutting
Yes
Single End/Double End
Single
Flute Direction
Right
Description
These end mills are designed for milling Stainless Steel, Titanium, Inconel and other similar metals where high cutting forces are generated. The high helix angle increases length of cutting edge engaged in the cut, reducing cutting load variations and prolonging tool life. Excellent surface finish with high speed and feed capabilities are features of these tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.