
5mm Diameter 2-Flute Ball Nose Regular Length TiAlN Coated Carbide End Mill (Discontinued)
- Mfr # 102123
- Zoro # G005880154
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102123
Zoro #
G005880154
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
5mm
Length of Cut
16mm
Shank Dia.
5mm
Overall Length
51mm
Details
End Mill Material
Solid Carbide
Number of Flutes
2
Single End/Double End
Single
Finish
TiAlN
Features
These TiAlN coated ball nose carbide end mills offer excellent performance and tool life in a variety of applications including contour milling
Cutting Direction
Right
Description
These TiAlN coated ball nose carbide end mills offer excellent performance and tool life in a variety of applications including contour milling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.