Shop SOWA
See all product information
Create Account
6-32 UNC 4" O.A.L. Yellow Ring HSSE-V3 Spiral Flute Taps
- Mfr # 123061
- Zoro # G105875210
product price:Â
$
45.79
/ea
Key Features
Tap Thread Size
#6-32
Tap Chamfer
2.5P
Number of Flutes
3
Tap Finish
Black Oxide
Overall Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 123061
- Zoro #
- G105875210
- UPC #
- -
- Country of Origin
- Japan
- Tap Chamfer
- 2.5P
- Number of Flutes
- 3
- Tap Finish
- Black Oxide
- Tap Material
- HSSE-V3
- Thread Limit
- H3
- Through Coolant
- No
- Thread Direction
- Right Hand
- Material Application
- Steels &, Other Materials Up To 35HRC
- Standards
- UNC
- Flute Direction
- Right
Dimensions
- Tap Thread Size
- #6-32
- Overall Length
- 4 in
- Thread Length
- 0.512 in
Description
HSSE-V3% Vanadium - Superior performance in hardened tool steels such as 4140, 4340, H13, D2. - Up to 35 HHRC Designed for high-speed tapping applications. Developed to withstand the high stress and high heat associated with high-speed CNC production tapping. Features a unique free-cutting design with a special tempering and geometry which contributes to extra tool life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.