Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" Double Clamp Vise

  • Mfr # 382600

  • Zoro # G905896347


product price: $2,694.99
/ea
Free Shipping & Returns

Key Features

Features
Double clamp set ~ one handle can simultaneously operate two moveable jaws and clamps 2 workpieces of same or different size or one large workpiece, This model can increase efficiency and productivity of CNC machines, The movable jaw ANTI-LIFT mechanism provides alignment to workpiece without jaw lift, There are 6 kinds of clamping ways to meet workpieces of different shapes and sizes, The whole body is precisely ground and height tolerance is within ± 0.025mm (±0.001 in), therefore several vises can be lined up for production, The vise is made of FDC-80.000 PSI (55kg/cm2) Ductile iron, and slide ways are hardened to HRC45, The rigid construction prevents base distortion, Precision made to high accuracy standard.
Jaw Width (In.)
6 in
Base Type
Stationary
Overall Width (mm)
154 mm
Overall Height (mm)
123.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
382600
Zoro #
G905896347
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Width (In.)
6 in
Overall Width (mm)
154 mm
Overall Height (mm)
123.5 mm
Base Length (mm)
520 mm
Jaw Height
41.5 mm
Overall Length (mm)
639 mm

Details

Features
Double clamp set ~ one handle can simultaneously operate two moveable jaws and clamps 2 workpieces of same or different size or one large workpiece, This model can increase efficiency and productivity of CNC machines, The movable jaw ANTI-LIFT mechanism provides alignment to workpiece without jaw lift, There are 6 kinds of clamping ways to meet workpieces of different shapes and sizes, The whole body is precisely ground and height tolerance is within ± 0.025mm (±0.001 in), therefore several vises can be lined up for production, The vise is made of FDC-80.000 PSI (55kg/cm2) Ductile iron, and slide ways are hardened to HRC45, The rigid construction prevents base distortion, Precision made to high accuracy standard.
Base Type
Stationary
Operation Type
Manual
Orientation Type
Horizontal
Number of Stations
2
Jaw Opening Capacity (mm)
2 X 125 mm

Description

- Double clamp set ~ one handle can simultaneously operate two moveable jaws and clamps 2 workpieces of same or different size or one large workpiece - This model can increase efficiency and productivity of CNC machines - The movable jaw ANTI-LIFT mechanism provides alignment to workpiece without jaw lift - There are 6 kinds of clamping ways to meet workpieces of different shapes and sizes - The whole body is precisely ground and height tolerance is within ± 0.025mm (±0.001"), therefore several vises can be lined up for production - The vise is made of FDC-80.000 PSI (55kg/cm2) Ductile iron, and slide ways are hardened to HRC45 - The rigid construction prevents base distortion - Precision made to high accuracy standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.