Zoro Homepage

6 HSS 60Deg Combined Drill Countersink

  • Mfr # 121916

  • Zoro # G707179099


product price: $31.75
/ea

Key Features

Trade Size
#6
Finish
Bright
Included Angle
60
End Type- Holemaking
Double
Drill Point Dia.
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121916
Zoro #
G707179099
UPC #
-
Country of Origin
France

Dimensions

Trade Size
#6
Drill Point Dia.
7/32 in
Body Dia.
1/2 in
Overall Length
76 in

Details

Finish
Bright
Included Angle
60
End Type- Holemaking
Double
Features
60º countersink angle, 118º drill point, High Speed Steel
Cutting Edge Style
Plain
Cutting Direction
Right Hand
Material
High Speed Steel

Description

Material High Speed Steel Included Angle 60 Trade Size 6 Body Diameter Inch 12 Overall Length mm 76 Drill Point Diameter Inch 732 FinishCoating Bright End Type Double Cutting Direction Right Hand Cutting Edge Style Plain 60Deg countersink angle 118Deg drill point High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.