
6 HSS 60Deg TiN Coated Combined Drill Countersink
Mfr # 121926
Zoro # G107179101
product price: $56.95
/eaKey Features
End Type- Holemaking
Double
Trade Size
#6
Drill Point Dia.
7/32 in
Body Dia.
1/2 in
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121926
Zoro #
G107179101
UPC #
-
Country of Origin
France
Dimensions
Trade Size
#6
Drill Point Dia.
7/32 in
Body Dia.
1/2 in
Overall Length
76 in
Details
End Type- Holemaking
Double
Material
High Speed Steel
Features
60º countersink angle, 118º drill point, High Speed Steel - TiN coated
Cutting Direction
Right Hand
Included Angle
60
Finish
TiN Coated
Cutting Edge Style
Plain
Description
Material High Speed Steel Included Angle 60 Trade Size 6 Body Diameter Inch 12 Overall Length mm 76 Drill Point Diameter Inch 732 FinishCoating TiN Coated End Type Double Cutting Direction Right Hand Cutting Edge Style Plain 60Deg countersink angle 118Deg drill point High Speed Steel TiN coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.