6" Steel Jaw Set For The TLD-60G/HV Double Clamp Vise

  • Mfr # 382617

  • Zoro # G105896345


product price:  $400.99
/ea
Free Shipping & Returns

Key Features

Features
Double clamp set ~ one handle can simultaneously operate two moveable jaws and clamps 2 workpieces of same or different size or one large workpiece This model can increase efficiency and productivity of CNC machines The movable jaw ANTI-LIFT mechanism provides alignment to workpiece without jaw lift There are 6 kinds of clamping ways to meet workpieces of different shapes and sizes The whole body is precisely ground and height tolerance is within ± 0.025mm (±0.001 in), therefore several vises can be lined up for production The vise is made of FDC-80.000 PSI (55kg/cm2) Ductile iron, and slide ways are hardened to HRC45 The rigid construction prevents base distortion Precision made to high accuracy standard
Jaw Width (In.)
6 in
Material
Steel
Hard or Soft
Hard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
382617
Zoro #
G105896345
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Width (In.)
6 in

Details

Features
Double clamp set ~ one handle can simultaneously operate two moveable jaws and clamps 2 workpieces of same or different size or one large workpiece This model can increase efficiency and productivity of CNC machines The movable jaw ANTI-LIFT mechanism provides alignment to workpiece without jaw lift There are 6 kinds of clamping ways to meet workpieces of different shapes and sizes The whole body is precisely ground and height tolerance is within ± 0.025mm (±0.001 in), therefore several vises can be lined up for production The vise is made of FDC-80.000 PSI (55kg/cm2) Ductile iron, and slide ways are hardened to HRC45 The rigid construction prevents base distortion Precision made to high accuracy standard
Material
Steel
Hard or Soft
Hard

Description

- Double clamp set ~ one handle can simultaneously operate two moveable jaws and clamps 2 workpieces of same or different size or one large workpiece - This model can increase efficiency and productivity of CNC machines - The movable jaw ANTI-LIFT mechanism provides alignment to workpiece without jaw lift - There are 6 kinds of clamping ways to meet workpieces of different shapes and sizes - The whole body is precisely ground and height tolerance is within ± 0.025mm (±0.001"), therefore several vises can be lined up for production - The vise is made of FDC-80.000 PSI (55kg/cm2) Ductile iron, and slide ways are hardened to HRC45 - The rigid construction prevents base distortion - Precision made to high accuracy standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.