This item is Discontinued.

This item is Discontinued.
6.0mm Diameter x 6mm Shank 4-Flute Long Length Ball Nose Blue Series Carbide End Mills (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
101623
Zoro #
G005880963
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
6mm
Length of Cut
28mm
Shank Dia.
6mm
Overall Length
76mm
Details
End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Features
Added flute and overall length combine for greater reach when deep slotting or milling. These end mills have the capability to mill thicker material in one pass, eliminating the interrupted cut that may be present with regular length end mills
Finish
Bright
Cutting Direction
Right
Description
Added flute and overall length combine for greater reach when deep slotting or milling. These end mills have the capability to mill thicker material in one pass, eliminating the interrupted cut that may be present with regular length end mills
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.