
6.0mm Diameter x 6mm Shank 4-Flute Stub Length Blue Series Carbide End Mills (Discontinued)
- Mfr # 101699
- Zoro # G105881198
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101699
Zoro #
G105881198
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
51mm
Length of Cut
12mm
Shank Dia.
6mm
Dimension Type
Stub
Details
Material
Solid Carbide
Number of Flutes
4
Finish
Bright
Center Cutting
Yes
Single End/Double End
Single
Features
Strength, rigidity and improved tool life can be obtained with this Stub Length End Mill. The premium micrograin carbide makes these mills tough enough to machine the very hard metals.
Cutting Direction
Right
Helix Angle
30
Flute Direction
Right
Description
Strength, rigidity and improved tool life can be obtained with this Stub Length End Mill. The premium micrograin carbide makes these mills tough enough to machine the very hard metals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.