
6mm Diameter 2-Flute Ball Nose Stub Length TiAlN Coated Carbide End Mill (Discontinued)
- Mfr # 102277
- Zoro # G005880888
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
102277
Zoro #
G005880888
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
6mm
Length of Cut
12mm
Shank Dia.
6mm
Overall Length
51mm
Details
End Mill Material
Solid Carbide
Number of Flutes
2
Single End/Double End
Single
Finish
TiAlN
Features
This series has added strength and stability with the same geometry of our standard length series. Stub end mills are specifically designed for shallow milling, contour milling and slotting
Cutting Direction
Right
Description
This series has added strength and stability with the same geometry of our standard length series. Stub end mills are specifically designed for shallow milling, contour milling and slotting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.