7.0mm Diameter x 8mm Shank 2-Flute Regular Length Ball Nose Typhoon Red Series Carbide End Mills

  • Mfr # 101820

  • Zoro # G505881170


product price:  $29.75
/ea

Key Features

Finish
AlTiN
Single End/Double End
Single End
Milling Diameter
7 mm
End Mill Material
Solid Carbide
Shank Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101820
Zoro #
G505881170
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
7 mm
Shank Dia.
8 mm
Length of Cut
19 mm
Overall Length
64 mm

Details

Finish
AlTiN
Item
End Mill
Single End/Double End
Single End
End Mill Material
Solid Carbide
Flute Direction
Right
Cutting Direction
Right
Number of Flutes
2
Workpiece Compatibility
Hardened Materials

Description

Typhoon ball nose end mills are designed for contour milling applications in hardened materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.