7.0mm Diameter x 8mm Shank 4-Flute Stub Length Blue Series Carbide End Mills

  • Mfr # 101700

  • Zoro # G505881118


product price:  $18.75
/ea

Key Features

Material
Solid Carbide
Overall Length
51mm
Number of Flutes
4
Finish
Bright
Length of Cut
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101700
Zoro #
G505881118
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
51mm
Length of Cut
12mm
Dimension Type
Stub
Shank Dia.
8mm

Details

Material
Solid Carbide
Number of Flutes
4
Finish
Bright
Center Cutting
Yes
Single End/Double End
Single
Features
Strength, rigidity and improved tool life can be obtained with this Stub Length End Mill. The premium micrograin carbide makes these mills tough enough to machine the very hard metals.
Cutting Direction
Right
Helix Angle
30
Flute Direction
Right

Description

Strength, rigidity and improved tool life can be obtained with this Stub Length End Mill. The premium micrograin carbide makes these mills tough enough to machine the very hard metals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.