7/16"-14 UNC 6" O.A.L. Yellow Ring HSSE-V3 Spiral Flute Taps

  • Mfr # 123067

  • Zoro # G105875333


product price:  $64.39
/ea

Key Features

Through Coolant
No
Tap Thread Size
7/16 in-14
Thread Direction
Right Hand
Tap Material
HSSE-V3
Thread Limit
H3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
123067
Zoro #
G105875333
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
7/16 in-14
Thread Length
0.866 in
Overall Length
6 in

Details

Through Coolant
No
Thread Direction
Right Hand
Tap Material
HSSE-V3
Thread Limit
H3
Number of Flutes
3
Tap Chamfer
2.5P
Flute Direction
Right
Material Application
Steels &amp, Other Materials Up To 35HRC
Standards
UNC
Tap Finish
Black Oxide

Description

HSSE-V3% Vanadium - Superior performance in hardened tool steels such as 4140, 4340, H13, D2. - Up to 35 HHRC Designed for high-speed tapping applications. Developed to withstand the high stress and high heat associated with high-speed CNC production tapping. Features a unique free-cutting design with a special tempering and geometry which contributes to extra tool life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.