
7/16"-20 UNF H.S.S. Bottom Hand Taps
Mfr # 123222
Zoro # G205875424
product price: $18.29
/eaKey Features
Tap Material
High Speed Steel
Thread Length
1.438 in
Overall Length
3-5/32 in
Thread Limit
H3
Through Coolant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123222
Zoro #
G205875424
UPC #
-
Country of Origin
Japan
Dimensions
Thread Length
1.438 in
Overall Length
3-5/32 in
Tap Thread Size
7/16 in-20
Details
Tap Material
High Speed Steel
Thread Limit
H3
Through Coolant
No
Number of Flutes
4
Tap Finish
Bright
Thread Direction
Right Hand
Tap Chamfer
Bottoming
Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Description
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.