Zoro Homepage

7/16"-20 UNF H.S.S. Plug Hand Taps

  • Mfr # 123220

  • Zoro # G605875369


product price: $18.29
/ea

Key Features

Tap Finish
Bright
Tap Thread Size
7/16 in-20
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123220
Zoro #
G605875369
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
7/16 in-20
Overall Length
3-5/32 in
Thread Length
1.438 in

Details

Tap Finish
Bright
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Thread Limit
H3
Number of Flutes
4
Through Coolant
No

Description

High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.