
7/16"-20 UNF Orange Ring HSSE-V3 Spiral Point Taps
Mfr # 124949
Zoro # G505875537
product price: $25.69
/eaKey Features
Tap Chamfer
4.5P
Thread Direction
Right Hand
Tap Thread Size
7/16 in-20
Tap Material
HSSE-V3
Through Coolant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124949
Zoro #
G505875537
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
7/16 in-20
Thread Length
0.866 in
Overall Length
3-5/32 in
Details
Tap Chamfer
4.5P
Thread Direction
Right Hand
Tap Material
HSSE-V3
Through Coolant
No
Thread Limit
H3
Features
HSSE-V3% Vanadium Superior performance in stainless steels Up to 35 HRC
Tap Finish
Black Oxide
Standards
UNF
Number of Flutes
3
Description
HSSE-V3% Vanadium - Superior performance in stainless steels - Up to 35 HRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.