Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Gs Tooling 7/16 3-Flute Soild Carbide End Mill TiAlN Coated 102383

7/16 3-Flute Soild Carbide End Mill TiAlN Coated (Discontinued)

  • Mfr # 102383
  • Zoro # G405880228
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102383
Zoro #
G405880228
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
2-3/4 in
Milling Diameter
7/16 in
Length of Cut
1 in
Shank Dia.
7/16 in
Dimension Type
Regular

Details

Material
Solid Carbide
Number of Flutes
3
Finish
TiAlN
Single End/Double End
Single
Cutting Direction
Right
Center Cutting
Yes
Helix Angle
30
Flute Direction
Right

Description

3 flute carbide end mills offer maximum chip clearance therefore reducing chip packing. For: End milling, Slotting, Sinking On: Steels, Cast Iron, Aluminum, Copper, Brass, Plastics, and Abrasive type materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.