Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

716 Dia x 38 Shank MultiFlute Regular Length HSS End Mill

  • Mfr # 104420

  • Zoro # G807177414


product price: $15.39
/ea

Key Features

Center Cutting
Yes
Cutting Direction
Right
Flute Direction
Right
Length Type
Regular
Milling Diameter
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104420
Zoro #
G807177414
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Type
Regular
Milling Diameter
7/16 in
Overall Length
2-11/16 in
Shank Dia.
3/8 in
Length of Cut
1in

Details

Center Cutting
Yes
Cutting Direction
Right
Flute Direction
Right
Single End/Double End
Single
Helix Angle
30
Number of Flutes
4
Material
High Speed Steel
Finish
Bright

Description

Mill Diameter Inch 716 Number of Flutes 4 Material High Speed Steel Length of Cut Inch 1 Shank Diameter Inch 38 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 21116 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Centre cutting allows these end mills to drill into the part for the beginning of a slot These centre cutting end mills are recommended for pocketing, tracer milling, cam milling, die sinking and slotting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.