
7/16" Diameter x 7/16" Shank 4-Flute Extra Long Length Blue Series Carbide End Mills
Mfr # 102460
Zoro # G205880848
product price:Â $59.25
/eaKey Features
Helix Angle
30
Cutting Direction
Right
Length of Cut
3in
Number of Flutes
4
Single or Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
102460
Zoro #
G205880848
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length of Cut
3in
Dimension Type
Extra Long
Shank Dia.
7/16 in
Milling Diameter
7/16 in
Overall Length
6 in
Details
Helix Angle
30
Cutting Direction
Right
Number of Flutes
4
Single or Double End
Single
Flute Direction
Right
Center Cutting
Yes
Finish
Bright
Material
Solid Carbide
Description
Extra Long Length End mills combine added flute and overall length for greater reach when deep slotting or milling. These end mills have the capability to mill much thicker material in a single pass, thereby eliminating the interrupted cut that may be present with regular length end mills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.