This item is Discontinued.

Gs Tooling 7/32" Diameter x 1/4" Shank 2-Flute Stub Length Ball Nose Double End Blue Series Carbide End Mills 101338

7/32" Diameter x 1/4" Shank 2-Flute Stub Length Ball Nose Double End Blue Series Carbide End Mills (Discontinued)

  • Mfr # 101338
  • Zoro # G205880862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101338
Zoro #
G205880862
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
7/32 in
Length of Cut
1/2 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in

Details

End Mill Material
Solid Carbide
Number of Flutes
2
Single End/Double End
Double
Features
These end mills offer the same tool geometry as the single end stub end mill, but with two cutters in one tool
Finish
Bright
Cutting Direction
Right

Description

These end mills offer the same tool geometry as the single end stub end mill, but with two cutters in one tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.