
7/32" Diameter x 1/4" Shank 4-Flute Stub Length Ball Nose Blue Series Carbide End Mills (Discontinued)
- Mfr # 101290
- Zoro # G905881039
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
101290
Zoro #
G905881039
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
7/32 in
Length of Cut
7/16 in
Shank Dia.
1/4 in
Overall Length
2 in
Details
End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Finish
Bright
Features
Strength, rigidity and improved tool life can be obtained with this Stub Length End Mill
Cutting Direction
Right
Description
Strength, rigidity and improved tool life can be obtained with this Stub Length End Mill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.