
7/8" Diameter x 7/8" Shank 2-Flute Regular Length Ball Nose Yellow Series Carbide End Mills (Discontinued)
- Mfr # 102879
- Zoro # G605881131
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102879
Zoro #
G605881131
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
7/8 in
Length of Cut
1-1/2 in
Shank Dia.
7/8 in
Overall Length
4 in
Details
End Mill Material
Solid Carbide
Number of Flutes
2
Single End/Double End
Single
Finish
TiAlN
Features
These TiAlN coated ball nose carbide end mills offer excellent performance and tool life in a variety of applications including contour milling.
Cutting Direction
Right
Description
These TiAlN coated ball nose carbide end mills offer excellent performance and tool life in a variety of applications including contour milling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.