
7/8" Diameter x 7/8" Shank 4-Flute Regular Length Ball Nose Yellow Series Carbide End Mills
Mfr # 102897
Zoro # G005881199
product price:Â $286.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
7/8 in
End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
1-1/2 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
102897
Zoro #
G005881199
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
7/8 in
Length of Cut
1-1/2 in
Shank Dia.
7/8 in
Overall Length
4 in
Details
End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Finish
TiAlN
Features
These end mills offer excellent performance in a wide range of applications including production milling where the benefits of a TiAlN coating is required
Cutting Direction
Right
Description
These end mills offer excellent performance in a wide range of applications including production milling where the benefits of a TiAlN coating is required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.