
7pc 3Flute 90Deg TiN Coated Cobalt Countersink Set
Mfr # 121856
Zoro # G607183950
product price: $622.99
/ea
Free Shipping & Returns
Key Features
Included Angle
90
Countersink Material
Cobalt
Head Diameter
1 in
Countersink Type
Three Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121856
Zoro #
G607183950
UPC #
-
Country of Origin
France
Dimensions
Head Diameter
1 in
Details
Included Angle
90
Countersink Material
Cobalt
Countersink Type
Three Flute
Description
Countersink Type Three Flute Minimum Head Diameter Inch 14 Maximum Head Diameter Inch 1 Minimum Included Angle 90 Maximum Included Angle 90 Countersink Material Cobalt M35 Cobalt TiN coated Wide flutes provide good chip evacuation Positive cut Constant profile aids regrinding of the tool Selfcentering of the cutting mill three bearing points Virtually eliminates vibration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.